Zoro Homepage

3/8" 26 ft.-lb. Air Ratchet Wrench

  • Mfr # CP825CT

  • Zoro # G5294858


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
26 ft.-lb.
Torque Range
4 to 18 ft.-lb.
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP825CT
Zoro #
G5294858
UPC #
015451774769
Country of Origin
Japan

Dimensions

Drive Size - Air Tools
3/8" Square
Length
6-39/64"
Head Width
1-5/8"
Head Height
1-5/16"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
3/8"
Overall Length
6 1/2 in
Drive Size
3/8 in Square
Min. Hose Size
3/8 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
26 ft.-lb.
Torque Range
4 to 18 ft.-lb.
Duty Cycle - Air Tools
General Duty
Free Speed
280 RPM
Throttle
Lever
Handle Material
Composite
Variable Speed
No
Average CFM @ 15 Second Run Time
3.20
Housing Material
Composite
Exhaust
Rear
Air Inlet
1/4 in NPT
Duty
General
Reversing
Yes
Required Pressure
90 psi
Tool Weight
1.1 lb
Item
Ratchet
Retainer Type
Ball Detent
CFM @ Full Load
15.5
Min. Hose
3/8"
Features
Regulate Speed from Zero to Max Speed
Duty Rating
General Duty
Air Pressure
90 psi
Exhaust Location
Rear
Air Consumption
3 cfm
Power Source
Air Powered
Max. Air Pressure
90 psi
Side to Center
3/4 in
Fastening Torque
26 ft-lb
Min. Air Pressure
90 psi

Description

Ratchet, Air-Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 280 RPM, Fastening Torque 26 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 6 1/2 in, Side to Center 3/4 in, Tool Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.