Zoro Homepage

3/8" 27 ft.-lb. Air Ratchet Wrench

  • Mfr # CP9427

  • Zoro # G3638941


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
27 ft.-lb.
Torque Range
5 to 27 ft.-lb.
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9427
Zoro #
G3638941
UPC #
015451652111
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size - Air Tools
3/8" Square
Length
5-7/64"
Air Inlet Size - Air Tools
1/4" NPT
Head Width
1-5/8"
Head Height
3/4"
Square Drive Size
3/8"
Overall Length
5 in
Min. Hose Size
3/8 in
Drive Size
3/8 in Square

Description

Ratchet, Air-Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 270 RPM, Fastening Torque 27 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 5 in, Side to Center 1/2 in, Tool Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.