Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 70 ft.-lb. Air Ratchet Wrench

  • Mfr # CP7829

  • Zoro # G3729540


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
70 ft.-lb.
Torque Range
10 to 55 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7829
Zoro #
G3729540
UPC #
015451761660
Country of Origin
Japan

Dimensions

Drive Size - Air Tools
3/8" Square
Length
9-13/16"
Head Width
1-1/8"
Head Height
1-1/4"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
3/8"
Drive Size
3/8 in Square
Min. Hose Size
3/8 in
Overall Length
10 7/8 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
70 ft.-lb.
Torque Range
10 to 55 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
225 RPM
Throttle
Trigger
CFM @ Full Load
11.0
Housing Material
Composite
Required Pressure
90 PSI
Reversing
No
Retainer Type
Ball Detent
Duty
Heavy
Min. Hose
3/8"
Handle Material
Composite
Variable Speed
No
Item
Ratchet
Tool Weight
2.7 lb
Exhaust
Adjustable
Average CFM @ 15 Second Run Time
2.75
Air Inlet
1/4 in NPT
Side to Center
3/4 in
Max. Air Pressure
90 psi
Exhaust Location
Side
Fastening Torque
70 ft-lb
Air Pressure
90 psi
Duty Rating
Industrial Duty
Air Consumption
4 cfm
Min. Air Pressure
90 psi
Power Source
Air Powered
Features
Ergonomic Composite Grip

Description

Ratchet, Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 225 RPM, Fastening Torque 70 ft-lb, Duty Rating Industrial Duty, Tool Brand Chicago Pneumatic, Overall Length 10 7/8 in, Side to Center 3/4 in, Tool Weight 2.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.