Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Pistol Air Drill 2400 rpm

  • Mfr # CP785

  • Zoro # G3296627


product price: $180.99
/ea
Free Shipping & Returns

Key Features

HP
0.50
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
16.5
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP785
Zoro #
G3296627
UPC #
015451026226
Country of Origin
Japan

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 in
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Height
6 7/8 in
Overall Width
6 7/8 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.50
HP - Air Tools
0.50
CFM @ Full Load
16.5
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
2,400 RPM
Duty Cycle - Air Tools
General Duty
Torque
0.77 to 3.10 ft-lb
Item - Air Drills
Air Drill
Gear Train
Planetary
Handle Material
Aluminum
Housing Material
Aluminum
Duty
General
Variable Speed
Yes
Drill Chuck Type
Keyless
Tool Weight
2.3 lb
Bearings
Ball
Style
Pistol
Throttle Type
Trigger
Body Style - Air Tools
Pistol
Average CFM @ 15 Second Run Time
4.10
Includes
Jacobs Chuck
Handle Type
Pistol Grip
Reversible
No
Min. Torque
0 ft-lb
Duty Rating
Industrial Duty
Noise Level
90 dB
Torque Range
0 ft-lb to 3.1 ft-lb
Max. Torque
3.1 ft-lb
Vibration Level
2.5 m/sq sec
Bearing Design
Ball
Exhaust Location
Handle
Power Source
Air-Powered
Drilling Capacity in Steel
1/8 in
Drilling Capacity in Cast Iron
1/4 in
Application
Drilling, Reaming Holes
Chuck Material
Metal
Air Pressure
90 psi
Horsepower
0.5 hp
Drilling Capacity in Wood
3/8 in
Air Consumption
16.5 cfm
Drilling Capacity in Aluminum
1/4 in

Description

Air-Powered Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,400 RPM, General Duty Duty Cycle - Air Tools, Torque 0.77 to 3.10 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.10, CFM @ Full Load 16.5, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.