Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Air Disc Sander 14000 rpm

  • Mfr # CP9778

  • Zoro # G3705064


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.5 HP
Spindle Size
7/16"-20
Pad Size
5"
Pad Face Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9778
Zoro #
G3705064
UPC #
015451539221
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
7/16"-20
Pad Size
5"
Min. Hose Size
3/8 in
Overall Length
10-1/2"
Tool Length
11 3/4 in
Included Pad Sizes
3 in, 4 1/2 in, 5 1/2 in
Minimum Hose Size
3/8 in
Minimum Wheel Diameter
3 in
Arbor Hole Size
7/8 in
Air Inlet Size
1/4 in
Maximum Wheel Diameter
7 in
Spindle Thread Size
7/16 in - 20
Min Hose Size
3/8"

Details

Item
Pistol Sander
Duty
General
HP
0.5 HP
Pad Face Type
Plastic
Average CFM @ 15 Second Run Time
12 cfm
CFM @ Full Load
21 cfm
Required Pressure
90 psi
Free Speed
14,000 rpm
Exhaust Type
Rear
Handle Material
Aluminum
Variable Speed
No
Air Inlet
1/4" NPT
Housing Material
Aluminum
Throttle
Trigger
Application
Rough Sanding, General Application
Arbor Hole
7/8 in
Tool Weight
2.2 lb
Standards
CE
Features
Built-In Air Regulator
Product Type
Air-Powered Disc Sander
Abrasive Mount Type
Hook and Loop
Air Consumption
21 cfm
Vacuum Type
Non-Vacuum
Speed Settings
Variable
Grip Type
Pistol
Horsepower
0.5 hp
Exhaust Location
Rear
Maximum Disc Speed
14,000 RPM
Average Flow Rate
12 cfm
Air Inlet Type
NPT
Sound Level (dB)
90 dBA
Vibration Level
2.5 m/sq sec
Tool Series
CP9778
Maximum Motor Speed
14,000 RPM
Sound Level
90 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, 4 1/2 in, 5 1/2 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 14,000 RPM, Speed Settings Variable, Abrasive Mount Type Hook and Loop, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Duty Medium, Grip Type Pistol, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 7/16 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.