Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm

  • Mfr # CP3511

  • Zoro # G3595322


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
General
HP
0.2 HP
Spindle Size
5/16"-24
Pad Size - Air Sanders
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3511
Zoro #
G3595322
UPC #
015451658564
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
5 in
Pad Size
5"
Orbit Dia.
3/16 in
Min. Hose Size
3/8 in
Overall Length
6.3"
Wheel Dia.
3/16"
Min Hose Size
3/8"
Tool Length
6 5/16 in
Maximum Disc Diameter
5 in
Air Inlet Size
1/4 in
Tool Height
4 1/8 in
Arbor Hole Size
3/16 in
Orbit Diameter
3/16 in
Minimum Hose Size
3/8 in
Tool Width
6 in

Details

Item
Air Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
General
HP
0.2 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
16 cfm
HP - Air Tools
0.2 hp
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
Yes
Body Style - Air Tools
Palm
Housing Material
Composite
Duty Cycle - Air Tools
General Duty
Throttle
Lever
Tool Weight
1.3 lb
Features
Low Noise Level Shut-Off, Motorsoft Grip, Non Vacuum Model in PSA Pad, Speed Control Switch
Horsepower
0.3 hp
Air Inlet Gender
Female
Air Consumption
16 cfm
Average Flow Rate
8 cfm
Motor Type
Gearless
Series
CP35
Exhaust Location
Rear
Maximum Disc Speed
12,000 RPM
Grip Type
Palm
Abrasive Mount Type
Adhesive-Backed
Vacuum Type
Non-Vacuum
Speed Settings
Variable
Number of Vacuum Holes
6
Maximum Orbits per Minute
12,000
Tool Series
CP35
Product Type
Air-Powered Orbital Sander
Weight Class
Lightweight
Throttle Type
Lever
Disc Motion
Random Orbital
Air Inlet Type
NPT
Sound Level (dB)
81 dBA
Standards
CE
Sound Level
81 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Light, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size 3/16 in, Number of Vacuum Holes 6, Exhaust Location Rear, Throttle Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.