Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Orbital Sander, 3 in Disc Dia, Palm
- Mfr # CP7225-3
- Zoro # G409534578
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Duty
Medium
Motor Type
Gearless
Maximum Disc Diameter
3 in
Required Pressure
91 psi
Product Type
Orbital Sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP7225-3
- Zoro #
- G409534578
- UPC #
- 015451666200
- Country of Origin
- Taiwan, Province of China
- Duty
- Medium
- Motor Type
- Gearless
- Required Pressure
- 91 psi
- Product Type
- Orbital Sander
- Throttle Type
- Lever
- Vacuum Type
- Non-Vacuum
- Features
- 2 Sponges (Yellow-Hard/White-Soft) or 1 Polishing Foam, For Final Sanding, Finishing and Pre-Polishing
- Tool Weight
- 1.4 lb
- Sound Level
- 76 dBA
- Item
- Air Orbital Sander
- Air Inlet Type
- NPT
- Speed Settings
- Fixed
- Exhaust Location
- Rear
- Handle Type
- Palm
- Tool Series
- CP7225
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Consumption
- 10 cfm
- Disc Speed - Maximum
- 12,000 RPM
- Standards
- CE
- Horsepower
- 0.3 hp
- Abrasive Mount Type
- Pressure Sensitive Adhesive
- Disc Motion
- Random Orbital
- Tool Life
- Long Lasting
Dimensions
- Maximum Disc Diameter
- 3 in
- Overall Height
- 3 15/16 in
- Air Inlet Connection Size
- 1/4 in
- Disc Diameter - Maximum
- 3 in
- Orbit Diameter
- 3/32 in
- Overall Length
- 5 11/16 in
- Overall Width
- 3 1/8 in
- Hose Size - Minimum
- 3/8 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
- Fits Chest Size
- 2 Sponges (Yellow-Hard/White-Soft) or 1 Polishing Foam, For Final Sanding, Finishing and Pre-Polishing
Description
Random Orbital Air Sander, Vacuum Type Non-Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Medium, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Fixed, Air Consumption 10 cfm, Required Pressure 91 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size Not Applicable, Exhaust Location Rear, Throttle Type Lever, Tool Series CP7225 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.