Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm

  • Mfr # CP7255

  • Zoro # G3963242


product price: $235.55
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
General
Pad Size - Air Sanders
6 in
HP
0.3 HP
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7255
Zoro #
G3963242
UPC #
015451631543
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Size
6"
Orbit Dia.
3/16 in
Min. Hose Size
3/8 in
Overall Length
7.28"
Wheel Dia.
3/16"
Min Hose Size
3/8"
Tool Length
7 5/16 in
Maximum Disc Diameter
6 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Orbit Diameter
3/16 in

Details

Item
Air Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
General
HP
0.3 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
16 cfm
Required Pressure
90 psi
HP - Air Tools
0.3 hp
Free Speed
12,000 rpm
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4" NPT
Body Style - Air Tools
Palm
Housing Material
Composite
Throttle
Lever
Duty Cycle - Air Tools
General Duty
Tool Weight
1.7 lb
Standards
CE
Features
Low Noise Level Shut-Off, Motorsoft Grip, Non Vacuum Model in PSA Pad, Speed Control Switch
Disc Motion
Random Orbital
Tool Series
CP7255
Series
CP7255
Weight Class
Midweight
Product Type
Air-Powered Orbital Sander
Number of Vacuum Holes
0
Speed Settings
Variable
Motor Type
Gearless
Average Flow Rate
8 cfm
Grip Type
Palm
Air Inlet Type
NPT
Exhaust Location
Rear
Maximum Orbits per Minute
12,000
Throttle Type
Lever
Air Consumption
16 cfm
Air Inlet Gender
Female
Abrasive Mount Type
Adhesive-Backed
Horsepower
0.3 hp
Sound Level (dB)
81 dBA
Maximum Disc Speed
12,000 RPM
Vacuum Type
Non-Vacuum
Sound Level
81 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.