4-1/2 Inch (13 mm) - (115 mm) Air Rotary Angle Sander, 2.28 HP / 1700 W - 13500 RPM

  • Mfr # CP3650-135AC4SE

  • Zoro # G4281308


product price:  $1,418.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
2.3 HP
Pad Size
4"
Orbit Dia.
3/8"
Free Speed
13,500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3650-135AC4SE
Zoro #
G4281308
UPC #
015451701185
Country of Origin
Hungary

Dimensions

Pad Size
4"
Orbit Dia.
3/8"
Min. Hose Size
1/2"
Overall Length
9.37"
Min Hose Size
1/2"

Details

Item
Rotary Sander
Duty
Industrial
HP
2.3 HP
Free Speed
13,500 rpm
Air Inlet
3/8" NPT
Housing Material
Aluminum

Description

Pneumatic Sander

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.