Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm

  • Mfr # CP7255E

  • Zoro # G3741333


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
General
Pad Size - Air Sanders
6 in
HP
0.3 HP
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7255E
Zoro #
G3741333
UPC #
015451631550
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Size
6"
Orbit Dia.
3/16 in
Min. Hose Size
3/8 in
Overall Length
7.3"
Min Hose Size
3/8"
Wheel Dia.
3/16"
Tool Length
7 5/16 in
Maximum Disc Diameter
6 in
Air Inlet Size
1/4 in
Orbit Diameter
3/16 in
Tool Width
6 in
Tool Height
4 1/8 in
Minimum Hose Size
3/8 in

Details

Item
Air Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Average CFM @ 15 Second Run Time
4 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
16 cfm
Required Pressure
90 psi
Free Speed
12,000 rpm
HP - Air Tools
0.3 hp
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
Yes
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
General Duty
Throttle
Lever
Housing Material
Composite
Tool Weight
1.7 lb
Standards
CE
Features
Low Noise Level Shut-Off, Motorsoft Grip, Non Vacuum (NV) Model in Hook and Loop Pad, Speed Control Switch
Air Inlet Gender
Female
Disc Motion
Random Orbital
Motor Type
Gearless
Number of Vacuum Holes
0
Product Type
Air-Powered Orbital Sander
Maximum Orbits per Minute
12,000
Throttle Type
Lever
Sound Level (dB)
81 dBA
Speed Settings
Variable
Weight Class
Midweight
Series
CP7255
Exhaust Location
Rear
Maximum Disc Speed
12,000 RPM
Horsepower
0.3 hp
Tool Series
CP7255
Air Inlet Type
NPT
Grip Type
Palm
Vacuum Type
Non-Vacuum
Average Flow Rate
8 cfm
Air Consumption
16 cfm
Abrasive Mount Type
Hook and Loop
Sound Level
81 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.