6 Inch (150 mm) Air Hand Sander, Central Vacuum, H&L, 6 Pad Holes, 0.28 HP / 210 W - 9000 RPM

  • Mfr # CP9534

  • Zoro # G4141746


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.3 HP
Pad Size
6"
Pad Face Type
Hook-and-Loop
Orbit Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP9534
Zoro #
G4141746
UPC #
015451539184
Country of Origin
Hungary

Dimensions

Pad Size
6"
Orbit Dia.
3/16 in
Overall Length
15"
Min. Hose Size
3/8"
Min Hose Size
3/8"
Wheel Dia.
3/32"

Details

Item
Air Orbital Sander
Duty
Industrial
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Free Speed
9,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite
Application
Ideal For Versatile Sanding Applications, Industrial

Description

Air Hand Sander

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.