6 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 6 Pad Holes, 0.28 HP / 210 W - 11000 RPM
Mfr # CP7215HCVE
Zoro # G4142026
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Duty
General
HP
0.3 HP
Pad Size
6"
Pad Face Type
Hook-and-Loop
Orbit Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CP7215HCVE
Zoro #
G4142026
UPC #
015451666057
Country of Origin
Taiwan, Province of China
Dimensions
Pad Size
6"
Orbit Dia.
3/8 in
Min. Hose Size
3/8"
Overall Length
11"
Wheel Dia.
3/8"
Min Hose Size
3/8"
Details
Item
Air Orbital Sander
Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Vacuum/Non-Vacuum
Vacuum
Free Speed
11,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite
Description
Air Orbital Sander
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.