7" Angle Turbine Grinder 3HP

  • Mfr # 6151607930
  • Zoro # G023785295
product price: 
$
3,048.99
/ea
Free Shipping & Returns

Key Features

Disc Speed - Maximum
8,500 RPM
Overall Width
7 7/8 in
Throttle Type
Lever with Safety Lock
Handle Type
Two-Handed
Sound Level
79 dB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6151607930
Zoro #
G023785295
UPC #
015451806514
Country of Origin
Hungary

Dimensions

Overall Width
7 7/8 in
Wheel Diameter - Minimum
7 in
Wheel Diameter - Maximum
7 in
Overall Length
11 7/8 in
Air Inlet Connection Size
3/8 in
Overall Height
3 3/8 in
Hose Size - Minimum
5/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Item
Angle Turbine Grinder
Disc Speed - Maximum
8,500 RPM
Throttle Type
Lever with Safety Lock
Handle Type
Two-Handed
Sound Level
79 dB
Horsepower
3.08 hp
Speed Settings
Fixed
Frequency of Use
Frequent Maintenance to Heavy Production
Housing Material
Aluminium
Vacuum Type
Non-Vacuum
Required Pressure
90 psi
Features
This tool is perfect for hard-to-reach areas, delivering unparalleled power without compromising comfort or air efficiency.
Motor Speed - Maximum
8,500 RPM
Air Consumption
8 NL/sec
Product Type
Pneumatic Turbine Grinder
Air Inlet Type
BSP
Power Source
Air-Powered
Tool Weight
2.5 kg
Tool Life
Ultra Durable
Tool Series
CP3T30 Series
Abrasive Mount Type
Threaded Arbor
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Angle Turbine Grinder, Included Pad Sizes Not Applicable, Abrasive Mount Type Threaded Arbor, Vacuum Type Non-Vacuum, Horsepower 3.08 hp, Air Consumption 8 NL/sec, Required Pressure 90 psi, Air Inlet Type BSP, Tool Series CP3T30 Series, Exhaust Location Rear, Tool Weight 2.5 kg, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews