Straight Air Grinder, 5/8 in, 3/8 in BSP, 1.61 HP, 6,000 RPM
- Mfr # CP3229-GABSYG
- Zoro # G223298731
product price:Â
$
3,020.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19.37 in
Free Speed
6,000 rpm
Max Power
1.61 hp
Spindle Thread Size
5/8-11 UNC
Lever Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3229-GABSYG
- Zoro #
- G223298731
- UPC #
- 15451555801
- Country of Origin
- Unknown
- Item
- Straight Grinder
- Free Speed
- 6,000 rpm
- Max Power
- 1.61 hp
- Lever Type
- Straight
- Air Consumption at Load
- 12 cfm
- Handle Type
- Straight
- Air Inlet Gender
- Female
- Air Pressure
- 90 psi
- Housing Material
- Aluminum
- Air Inlet Thread Type
- BSP
Dimensions
- Overall Length
- 19.37 in
- Spindle Thread Size
- 5/8-11 UNC
- Air Inlet Thread Size
- 1/2 in
Description
0
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.