Shop CHICAGO PNEUMATIC

7" Angle Turbine Sander 3HP

  • Mfr # 6151620480
  • Zoro # G823785655

product price: 
$
2,607.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Connection Size
3/8 in
Handle Type
Two-Handed
Vacuum Type
Non-Vacuum
Wheel Diameter - Maximum
7 in
Air Consumption
8 NL/sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6151620480
Zoro #
G823785655
UPC #
015451806545
Country of Origin
Hungary

Dimensions

Air Inlet Connection Size
3/8 in
Wheel Diameter - Maximum
7 in
Wheel Diameter - Minimum
7 in
Spindle Thread Size
5/8"-11
Overall Height
3 3/8 in
Overall Length
11 7/8 in
Hose Size - Minimum
5/8 in
Overall Width
2 5/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Item
Angle Turbine Sander
Handle Type
Two-Handed
Vacuum Type
Non-Vacuum
Air Consumption
8 NL/sec
Power Source
Air-Powered
Tool Life
Ultra Durable
Disc Speed - Maximum
8,500 RPM
Air Inlet Type
BSP
Features
This tool is perfect for hard-to-reach areas, delivering unparalleled power without compromising comfort or air efficiency.
Frequency of Use
Frequent Maintenance to Heavy Production
Throttle Type
Lever with Safety Lock
Housing Material
Aluminium
Motor Speed - Maximum
8,500 RPM
Tool Weight
2.1 kg
Product Type
Pneumatic Turbine Sander
Required Pressure
90 psi
Sound Level
76 dB
Horsepower
3.08 hp
Speed Settings
Fixed
Tool Series
CP3T30 Series
Abrasive Mount Type
Threaded Arbor
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Angle Turbine Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Threaded Arbor, Vacuum Type Non-Vacuum, Horsepower 3.08 hp, Air Consumption 8 NL/sec, Required Pressure 90 psi, Air Inlet Type BSP, Spindle Thread Size 5/8 In.-11, Tool Series CP3T30 Series, Exhaust Location Rear, Tool Weight 2.1 kg, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.