Right Angle Air Sander, 7 in, 5/8-11 UNC, 3/8 in BSP, 2.41 HP, 7,500 RPM
- Mfr # CP3650-075AB
- Zoro # G323294657
product price:Â
$
1,567.99
/ea
Free Shipping & Returns
Key Features
Free Speed
7,500 rpm
Overall Length
9.74 in
Min. Hose Size
0.5 in
Color
Black, Red
Max Power
2.31 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3650-075AB
- Zoro #
- G323294657
- UPC #
- 15451795481
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 9.74 in
- Min. Hose Size
- 0.5 in
- Depth
- 3.7 in
- Air Inlet Thread Size
- 3/8 in
- Width
- 2.68 in
- Size
- 7 in
Details
- Item
- Angle Sander
- Free Speed
- 7,500 rpm
- Color
- Black, Red
- Max Power
- 2.31 hp
- Air Inlet Gender
- Female
- Output Spindle Thread
- 5/8-11 UNC
- Housing Material
- Aluminum, Composite Over-sleeve
- Handle Type
- Straight
- Air Inlet Thread Type
- BSP
- Starting System
- Safety Lever
- Air Pressure
- 90 psi
- Lever Type
- 90 deg
Description
In heavy-duty industrial applications, the CP3650 series is a powerful and durable tool, combining quality and value. This sander ensures sustainable productivity with a 1800W governed motor and extended maintenance intervals. With +25% improved robustness and exceptional bevel gear life, it prioritizes operator safety and comfort through enhanced ergonomics, while achieving a 7% carbon footprint reduction. The innovative CP3650 series delivers sustainable productivity without compromising on operator safety and wellbeing. Refer to the exploded view for an overview of included accessories.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.