Zoro Homepage

7/8" Reversible T-Handle Air Drill 480 rpm

  • Mfr # CP1820R22

  • Zoro # G4141201


product price: $3,140.99
/ea
Free Shipping & Returns

Key Features

HP
1.2
CFM @ Full Load
42.4
Air Inlet
1/2" NPT
Reversing
Yes
Min. Hose Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1820R22
Zoro #
G4141201
UPC #
-
Country of Origin
Japan

Dimensions

Min. Hose Size
1/2"
Chuck Size
7/8"

Details

Item
Air Drill
HP
1.2
CFM @ Full Load
42.4
Air Inlet
1/2" NPT
Reversing
Yes
Required Pressure
90 psi
Free Speed
480 rpm
Style
T-Handle
Housing Material
Aluminum
Duty
Heavy Duty

Description

Air Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.