Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Blow Gun, Extended Nozzle w/ Silencer, 1/4 in BSP, Stainless Steel & Nylon
- Mfr # 6158112720
- Zoro # G823294799
product price:Â
$
43.29
/ea
Key Features
Body Material
Stainless Steel
Inlet Size
1/4 in
Color
Black, Gray, Red
Nozzle
Extended Nozzle
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6158112720
- Zoro #
- G823294799
- UPC #
- 15451598037
- Country of Origin
- Italy
- Body Material
- Stainless Steel
- Color
- Black, Gray, Red
- Nozzle
- Extended Nozzle
- Air Inlet Gender
- Female
- Item
- Blow Gun
- Air Pressure
- 200 psi
- Air Inlet Thread Type
- BSP
- CFM @ Full Load
- 12 cfm
- With Silencer
- Yes
Dimensions
- Inlet Size
- 1/4 in
Description
Chicago Pneumatic Blow guns are used for debris removal and purging non-contact part cleaning.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.