7IN AIR GRINDER (LEVE
- Mfr # 1285L
- Zoro # G124296225
product price:Â
$
1,668.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Gender
Female
Variable Speed
No
Repairable
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Weight
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1285L
- Zoro #
- G124296225
- UPC #
- 781150085153
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Air Inlet Gender
- Female
- Variable Speed
- No
- Repairable
- Yes
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Weight
- 7 lb
- Power Source
- Air Powered
- Tool Life
- Long Lasting
- Speed - Maximum
- 6,000 RPM
- Horsepower
- 1.2 hp
- Standards
- CE
- Grinder Orientation
- Right Angle
- Exhaust Location
- Side
- For Wheel Type
- Type 27
- Air Pressure
- 90 psig
- Air Consumption
- 43 scfm
- Grinder Type
- Right Angle Type 27
- Switch Type
- Lockoff Lever
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Air Inlet Type
- NPT
- Safety Features
- Governed Speed
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Wheel Diameter
- 7 in
- Spindle Thread Size
- 5/8"-11
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 12 13/32 in
Description
Air-Powered Grinder, Wheel Diameter 7 in, Horsepower 1.2 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.