Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Drill, 3/8 in, No Chuck, 1/4 in NPT, 1.01 HP, Torque 2.5 ft.lb, 6,000 RPM
- Mfr # CP1117P60
- Zoro # G223294771
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
29 cfm
Free Speed
6,000 rpm
Overall Length
7.09 in
Vibration Level
<2.5 m/s²
Air Consumption at Free Speed (cfm)
35 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP1117P60
- Zoro #
- G223294771
- UPC #
- 15451599058
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7.09 in
- Air Inlet Thread Size
- 1/4 in
Details
- Item
- Drill
- CFM @ Full Load
- 29 cfm
- Free Speed
- 6,000 rpm
- Vibration Level
- <2.5 m/s²
- Air Consumption at Free Speed (cfm)
- 35 cfm
- Sound Pressure Level
- 83 dBA
- Air Inlet Thread Type
- NPT
- Max Power
- 1.01 hp
- Sound Power Level
- 94 dBA
- Housing Material
- Aluminum
- Air Inlet Gender
- Female
- Starting System
- Trigger
- Air Pressure
- 90 psi
- Handle Type
- Pistol
- Color
- Red, Black
Description
Take advantage of this CP1117 range of ergonomic, high-speed, durable, and precise drills. The CP1117 range is defined by 15 models with 1 HP (750 W) pneumatic motor from 500 to 6000 RPM and from 3.4 Nm (2.5 ft.lb) to 30 Nm (22.22 ft.lb) stall torque. Full range offers a selection of drills without, keyless or Keyed chuck.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.