Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, 1/4 in, FNPT

  • Mfr # CP7165

  • Zoro # G611420287


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,500 bpm
Stroke Length
3 1/2 in
Standards
ISO 28927-10
Hammer Type
Chiseling
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7165
Zoro #
G611420287
UPC #
015451781484
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
3 1/2 in
Shank Size
0.401 in
Min. Hose Size
3/8 in
Overall Length
9 1/2 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Pneumatic Long Hammer, Low Vibration
Blows per Minute
2,500 bpm
Standards
ISO 28927-10
Hammer Type
Chiseling
Shank Shape
Round
Includes
(1) Quick Change Chisel Retainer, (1) Spring Retainer, Air Hammer Tool
Accessory Free Tool Change
Yes
Sound Level
113.5 dBA
Throttle Type
Trigger
Retainer Type
Chisel
Compatible Collar Shape
Round
Air Inlet Type
NPT
Shank Design
Round
Duty
General Duty
Kit Contents
(1) Bare Tool
Number of Speed Settings
4
Power Source
Air Powered
Features
Low Vibrations Thanks to an Air Cushion Present in the Tool Reducing Vibrations
Air Inlet Gender
Female
Handle Material
Rubber
Air Pressure
91 psi
Handle Type
Rubber Grip
Air Consumption
17 cfm
Vibration Level
10.7 ft/sq sec
Tool Weight
4.83 lb
Material Application
Aluminum
Series
CP7160/CP7165
Housing Material
Aluminum
Number of Pieces
3

Description

Air Hammer, Duty General Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 2,500 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 17 cfm, Air Pressure 91 psi, Exhaust Location Not Applicable, Min. Hose Size 3/8 in, Material Application Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.