Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer Kit, 1/4 in, FNPT

  • Mfr # CP7165K

  • Zoro # G611420294


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,500 bpm
Stroke Length
3 1/2 in
Overall Length
9 1/2 in
Features
Low Vibrations Thanks to an Air Cushion Present in the Tool Reducing Vibrations
Retainer Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7165K
Zoro #
G611420294
UPC #
015451781491
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
3 1/2 in
Overall Length
9 1/2 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Shank Size
0.401 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Long Hammer Kit, Low Vibration
Blows per Minute
2,500 bpm
Features
Low Vibrations Thanks to an Air Cushion Present in the Tool Reducing Vibrations
Retainer Type
Chisel
Accessory Free Tool Change
Yes
Air Inlet Type
NPT
Handle Type
Rubber Grip
Throttle Type
Trigger
Number of Speed Settings
4
Material Application
Aluminum
Hammer Type
Chiseling
Series
CP7160/CP7165
Shank Shape
Round
Sound Level
111.4 dBA
Vibration Level
10.7 ft/sq sec
Air Inlet Gender
Female
Shank Design
Round
Includes
(1) Mini oiler, (1) Quick change retainer, (1) Spring retainer, (5) Chisels (Edging chisel, Tapered punch chisel, Spot weld splitter chisel, Flat chisel & Single blade panel cutter chisel), Air Hammer tool, Chicago Pneumatic soft bag
Air Pressure
91 psi
Number of Pieces
9
Kit Contents
(1) Bare Tool
Duty
General Duty
Power Source
Air Powered
Air Consumption
17 cfm
Standards
ISO 28927-10
Housing Material
Aluminum
Compatible Collar Shape
Round
Handle Material
Rubber
Tool Weight
4.83 lb

Description

Air Hammer Kit, Duty General Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 2,500 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 17 cfm, Air Pressure 91 psi, Exhaust Location Not Applicable, Min. Hose Size 3/8 in, Material Application Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.