Shop SPEEDAIRE

Right Angle Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp

  • Mfr # 45NW65
  • Zoro # G3365190

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 11/16 in
Air Inlet
1/4 in NPT Male
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45NW65
Zoro #
G3365190
UPC #
190735625361
Country of Origin
Japan
Item
Die Grinder
Air Inlet
1/4 in NPT Male
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
Grinder Type
Right Angle
Includes
(2) Spanner Wrenches
Handle Material
Aluminum with Composite Cover
Collet
1/4 in
Bearing Type
Ball
Throttle
Lever
Grinder Orientation
Right Angle
Duty
Medium Duty
Average CFM @ 15 Second Run Time
5.75
CFM @ Full Load
23.0
Variable Speed
Yes
Exhaust Location
Rear
Kit Contents
(1) Bare Tool
Air Pressure
90 psi
Number of Speed Settings
1
Switch Type
Lever
Application
Ideal for Smoothing Rough Surfaces on the Face of a Workpiece, Metal Fabrication
Air Inlet Type
NPT
Air Inlet Gender
Male
Tether Style
Not Tether Capable
Power Source
Air Powered
Air Consumption
23 cfm
Tool Style
Right Angle
Robot Mounting Components Included
Tool Only
Frequency of Use
Maintenance to Light Production
Speed - Maximum
18,000 RPM
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 11/16 in
Right Angle Length
2 7/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
For Wheel Diameter
3 in
Wire Rope Length
6 11/16 in
Length
6 11/16 in

Description

Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes (2) Spanner Wrenches, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.