Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Impact Wrench, 1 in, 6 in Ext Anvil, TL, D-Handle, Torque 1920 ft.lb, 5,200 RPM, Pinless Rocking
- Mfr # CP7782TL-6
- Zoro # G423295172
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Free Speed
5,200 rpm
Air Inlet
1/2 in
Handle Type
D-Handle
Starting System
Trigger
Max. Torque
1920 Ft.-Lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP7782TL-6
- Zoro #
- G423295172
- UPC #
- 15451781187
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6.76 in
- Drive Size
- 1 in
- Width
- 8.29 in
- Overall Length
- 20.11 in
Details
- Item
- Impact Wrench
- Free Speed
- 5,200 rpm
- Air Inlet
- 1/2 in
- Handle Type
- D-Handle
- Starting System
- Trigger
- Max. Torque
- 1920 Ft.-Lb.
- Air Inlet Gender
- Female
- Clutch Housing
- Steel
- Color
- Black, Red
- Blows per Minute
- 500
- Impact Mechanism
- Pinless Rocking Dog
- Material
- Aluminum
- Drive Type
- Square
- CFM @ Full Load
- 40.7 cfm
- Retainer Type
- Dual
- Sound Pressure Level
- 100 dBA
- Sound Power Level
- 111 dBA
- Required Pressure
- 90 psi
- Thread Type
- NPT
Description
Designed for heavy tire changing applications with its torque limited in forward of 370 ft.lbs / 500 Nm and its maximum torque in reverse of 1,920 ft.lbs / 2,600Nm, the 1 Inch impact wrench CP7782TL series limits the risk of over tightening during the tightening phase, while at the same time being very powerful once nuts or bolts have to be removed. In addition, the pinless closed reinforced rocking dog impact mechanism and metal housing offer high durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.