Shop JET
See all product information
Create Account
JAT-106, 3/8" Compact Impact Wrench,
- Mfr # JT9-505106
- Zoro # G723648753
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Min. Hose Size
3/8 in
Max. Torque
500 ft.lbs
Square Drive Size
3/8 in
Sound Power
87 dBA
Blows per Minute
1,527 bpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT9-505106
- Zoro #
- G723648753
- UPC #
- 731325476033
- Country of Origin
- Taiwan, Province of China
Dimensions
- Min. Hose Size
- 3/8 in
- Square Drive Size
- 3/8 in
- Overall Length
- 4.29 in
Details
- Max. Torque
- 500 ft.lbs
- Sound Power
- 87 dBA
- Blows per Minute
- 1,527 bpm
- Sound Pressure
- 98 dBA
- Working Torque
- 25-300 Ft-Lbs
- Vibration Value
- 4.9 m/s²
- CFM @ Full Load
- 5 CFM
- Air Inlet
- 1/4 in
- Free Speed
- 10,000 rpm
Description
The Jet JAT-106 3/8'' Square Drive Impact Wrench combines power in a small compact package. Made to get into those tight spots, it delivers 500 ft.lbs. of torque to help you get your job done once you get in there. This tool is great for general repair in tight areas, general maintenance, and light assembly.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.