Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 1/2 in, D-Handle

  • Mfr # CP7782-6 + CP7741

  • Zoro # G113332774


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Free Speed
5,200 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Handle Material
Composite
Includes
Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7782-6 + CP7741
Zoro #
G113332774
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 11/100 in
Min. Hose Size
1/2 in
Extended Anvil Length
6 in
Drive Size
1 in Square

Details

Free Speed
5,200 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Handle Material
Composite
Includes
Side Handle
Tool Weight
25.6 lb
Retainer Type
Friction Ring, Through Hole
Housing Material
Aluminum
Standards
EN ISO 11148-6:2012
Fastening Torque
1,475 ft-lb
Number of Speed Settings
6 (3 fwd, 3 rev)
Exhaust Location
Rear
Max. Air Pressure
91 psi
Vibration Level
7.8 m/s2
Clutch Style
pinless closed reinforced rocking dog
Duty Rating
Industrial Duty
Drive Type
Extended
Tool Style
Full-Size
Impact Sound Level
100 dBA
Air Consumption
40.7 cfm
Air Pressure
90 psi
Power Source
Air Powered
Explosive Environment Rated
No
Breakaway Torque
1,920 ft-lb
Min. Air Pressure
90 psi
Impacts per Minute
500

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 41 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 1,920 ft-lb, Fastening Torque 1,475 ft-lb, Free Speed 5,200 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 100 dBA, Impacts per Minute 500, Number of Speed Settings 6 (3 fwd, 3 rev)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.