Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Impact Wrench, 1/2 in, Pin Retainer, Torque 415 ft.lb, 11,000 RPM, Single Hammer
- Mfr # CP7729-P
- Zoro # G723294677
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Free Speed
11,000 rpm
Air Inlet
1/4 in
Handle Type
Pistol
Air Inlet Gender
Female
Height
7.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP7729-P
- Zoro #
- G723294677
- UPC #
- 15451807429
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7.24 in
- Drive Size
- 1/2 in
- Overall Length
- 6.42 in
- Width
- 2.05 in
Details
- Item
- Impact Wrench
- Free Speed
- 11,000 rpm
- Air Inlet
- 1/4 in
- Handle Type
- Pistol
- Air Inlet Gender
- Female
- Sound Power Level
- 102 dBA
- Starting System
- Trigger
- Thread Type
- NPT
- Retainer Type
- Pin
- Clutch Housing
- Magnesium
- Max. Torque
- 415 Ft.-Lb.
- Material
- Composite
- Sound Pressure Level
- 91 dBA
- Required Pressure
- 90 psi
- Color
- Black, Gray
- Drive Type
- Square
- Impact Mechanism
- Single Hammer
Description
A range designed for general maintenance with its Side-2-Side reverse/forward technology. Its twin hammer impact mechanism and its composite housing offer high durability. High productivity is ensured with a torque of 450 ft.lbs / 610 Nm. The CP7729/CP7739 series is composed of 2 models: a 3/8 Inch short anvil and a 1/2 Inch short anvil.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.