Air Impact Wrench, 1/2" Square Drive

  • Mfr # CP7748

  • Zoro # G3793546


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Free Speed
7,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol
Anvil Length - Air Impacts
0.050"
Air Inlet Size - Air Tools
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP7748
Zoro #
G3793546
UPC #
015451780722
Country of Origin
Taiwan, Province of China

Dimensions

Anvil Length - Air Impacts
0.050"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
0.38 in
Drive Size - Air Tools
1/2" Square
Overall Length
6.89 in
Drive Size
1/2 in Square
Height
7.87 in
Width
8.27 in
Square Drive Size
0.5 in
Air Inlet Thread Size (in)
0.25 in

Details

Item
Impact Wrench
Free Speed
7,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol
Max. Bolt Capacity
1/2 in
Required Pressure
90 psi
Duty Cycle - Air Tools
General Duty
Item - Air Impact Wrenches
Air Impact Wrench
Tool Weight
4.4 lb
Blows per Minute - Air Tools
1350
Body Style - Air Tools
Pistol
Anvil Type - Air Impacts
Standard
Average CFM @ 15 Second Run Time
6.20
Housing Material
Aluminum
Handle Material
Composite
CFM @ Full Load
6.2 cfm
Retainer Type - Air Impacts
Ring
Torque Range
70 to 555 ft.-lb.
Max. Torque
959 ft.lb
Features
Hard Anodized End Plates, One-Hand Reverse System (Ring System), Resistant To Most Chemicals Used In Workshops
Retainer Type
Friction Ring
Max. Air Pressure
90 psi
Exhaust Location
Bottom
Standards
EN ISO 11148-6:2013, ISO 15744, ISO-28927-2
Power Source
Air Powered
Air Pressure
90 psi
Impact Rated
Yes
Built-In Light
No
Duty Rating
General Duty
Air Consumption
25 cfm
Number of Speed Settings
3
Impact Sound Level
105 dB
Fastening Torque
555 ft-lb
Min. Air Pressure
90 psi
Tool Style
Compact
Impacts per Minute
1,350
Breakaway Torque
960 ft-lb
Clutch Style
Twin Hammer
Vibration Level
12.0 m/sq sec
Power to Weight Ratio
218 ft-lb/lb
Drive Type
Standard
Air Inlet Thread Type
NPT
Includes
Air Impact Wrench Tool
Sound Pressure (dB(A))
94.3 dB
Color
Black, Gray
Sound Power (dB(A))
105.3 dB
Output Drive Type
Square
Starting System
Trigger
Vibration (ft/s²)
39.3-ft/s²
Air Inlet Gender
Female
Impact Mecanism
Twin Hammer
Blows per Minute
1,350 bpm
Air Pressure (psi)
90 psi

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 25 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 960 ft-lb, Fastening Torque 555 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Impact Sound Level 105 dB, Impacts per Minute 1,350, Number of Speed Settings 3, Power to Weight Ratio 218 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.