Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Motor, Steel, ATEX, Hex, Rev, 1/4 in BSP, Torque 75.2 ft.lb, 0.89 HP, 90 RPM
- Mfr # 2H410-90-ATEX
- Zoro # G423298425
product price:Â
$
9,340.99
/ea
Free Shipping & Returns
Key Features
Max. Air Flow
21 cfm
No Load RPM
90 RPM
Motor Shaft Rotation
Reversible
Material
Steel
Max. Air Pressure
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2H410-90-ATEX
- Zoro #
- G423298425
- UPC #
- 15451629793
- Country of Origin
- Hungary
Details
- Item
- Air Motor
- Max. Air Flow
- 21 cfm
- No Load RPM
- 90 RPM
- Motor Shaft Rotation
- Reversible
- Material
- Steel
- Max. Air Pressure
- 90 psi
Description
The standard pneumatic vane motors are compact in design, light in weight, lubrication free, have keyed output shaft spindle and are available for a variety of speed and torque requirements. They are suitable for building using handheld machines or any industrial equipment. The range offers non-reversible versions delivering a maximum power of 1 800 W (2.45 HP), with torque from 0.17 to 299 Nm (0.13 to 221 ft.lbs) and speed from 35 to 19,500 RPM.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.