Shop CALIFORNIA AIR TOOLS

2 HP 10 Gal Portable Compressor

  • Mfr # 10020C
  • Zoro # G4125025

product price: 
$
476.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tank Size
10 gal.
Voltage
120V
Max. Pressure
125 psi
HP
2
Tank Type
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10020C
Zoro #
G4125025
UPC #
743369710035
Country of Origin
Switzerland
Voltage
120V
Max. Pressure
125 psi
HP
2
Tank Type
Steel
Free Air CFM @ Max. Pressure
5.3 @ 90 psi
Includes
(2) 1/4 in Quick Connectors, (2) Air Filters, (2) Pressure Control Gauges, Thermal Overload Protector, Wheel Kit
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
88 lb
HP - Air Compressor
2.0 hp
Max. Pressure - Air Compressor
125 psi
Item
Portable Air Compressor
Motor Type
Induction
(F)NPT Outlet
1/4 in
Avg. Pump Life
3,000 hr
Tank Style - Air Compressor
Vertical
Item - Air Compressor
Portable Air Compressor
Input Voltage - Air Compressor
110V AC
Free Air CFM @ 90 PSI - Air Compressor
5.3
Full Load Amps
14 A
Weight - Air Compressor
88 lb
Cylinder Material
Steel
Motor RPM
1,680 RPM
Lubrication Type - Air compressor
Oil Free
Features
Two Pressure Control Gauges
Lubrication Type
Oil Free
Motor Speed
1680 RPMS
CFM at 40 PSI
6.40 CFM
CFM at 90 PSI
5.30 CFM
Pump Life
3,000 hours
Connector Type
Two 1/4" Universal Quick Connectors
Time to fill the Tank
120 Seconds
AMPS
15.0 A
Maximum PSI
125 PSI
Average Pump Life
3,000 hr
Input Voltage
110V AC

Dimensions

Tank Size
10 gal.
Overall Length
19 in
Overall Height
30 in
Overall Width
16 in
Tank Size - Air Compressor
10 gal
Length
19 in
Height
15.1
Width
16
Wire Rope Length
19 in

Description

When you need to inflate your car tires, this California Air Tools 10020C Air Compressor is the best tool for the job. The air compressor has a 2.0 HP motor that operates at 1,680 RPM. With two pressure control gauges, you can monitor both the tank and outlet pressures. It also features two universal quick connectors that are compatible with most pneumatic tools. The air compressor comes with 10 gal. tank size and is oil free so it will not harm your paint or finish on your vehicle. This ultra quiet air compressor is the perfect choice for inflating car tires quickly and efficiently without disturbing anyone else in the vicinity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.