Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Motor, Steel, ATEX, Torque 0.3 ft.lb, 0.34 HP, 13,300 RPM
- Mfr # MR39-13300-KL-ATEX
- Zoro # G223298281
product price:Â
$
1,512.99
/ea
Free Shipping & Returns
Key Features
Max. Air Flow
16 cfm
No Load RPM
13,300
Material
Steel
Motor Shaft Rotation
Reversible
Max. Air Pressure
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR39-13300-KL-ATEX
- Zoro #
- G223298281
- UPC #
- 15451685089
- Country of Origin
- Hungary
- Item
- Air Motor
- Max. Air Flow
- 16 cfm
- No Load RPM
- 13,300
- Material
- Steel
- Motor Shaft Rotation
- Reversible
- Max. Air Pressure
- 90 psi
Description
The standard pneumatic vane motors MR39-13300-KL-ATEX is compact in design, light in weight, have Keyed shaft shaft spindle It is suitable for building using handheld machines or any industrial equipment. This reversible air motor delivers a maximum power of 250 W (0.34 hp), with a maximum torque of 0,68 Nm (0.5 ft.lbs) and 13300 rpm free speed and is ATEX certified Ex II 2 G Ex h IIC T4 Gb for gas and Ex II 2 D Ex h IIIC T110 degC Db for dust
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.