Air Motor, Steel, ATEX, Torque 4 ft.lb, 0.34 HP, 800 RPM
- Mfr # MR39-800-KL-ATEX
- Zoro # G923298437
product price:Â
$
1,634.99
/ea
Free Shipping & Returns
Key Features
Max. Air Flow
16 cfm
No Load RPM
800 rpm
Max. Air Pressure
90 psi
Motor Shaft Rotation
Reversible
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR39-800-KL-ATEX
- Zoro #
- G923298437
- UPC #
- 15451685126
- Country of Origin
- Hungary
Details
- Item
- Air Motor
- Max. Air Flow
- 16 cfm
- No Load RPM
- 800 rpm
- Max. Air Pressure
- 90 psi
- Motor Shaft Rotation
- Reversible
- Material
- Steel
Description
The standard pneumatic vane motors MR39-800-KL-ATEX is compact in design, light in weight, have Keyed shaft shaft spindle It is suitable for building using handheld machines or any industrial equipment. This reversible air motor delivers a maximum power of 250 W (0.34 hp), with a maximum torque of 10,8 Nm (8 ft.lbs) and 800 rpm free speed and is ATEX certified Ex II 2 G Ex h IIC T6 Gb for gas and Ex II 2 D Ex h IIIC T85 degC Db for dust
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.