Air Motor, Steel, ATEX, Torque 6.6 ft.lb, 0.35 HP, 180 RPM
- Mfr # M25-180-KL-ATEX
- Zoro # G123298237
product price:Â
$
2,359.99
/ea
Free Shipping & Returns
Key Features
Max. Air Flow
12 cfm
No Load RPM
180 rpm
Motor Shaft Rotation
Clockwise
Material
Steel
Max. Air Pressure
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M25-180-KL-ATEX
- Zoro #
- G123298237
- UPC #
- 15451793364
- Country of Origin
- Hungary
- Item
- Air Motor
- Max. Air Flow
- 12 cfm
- No Load RPM
- 180 rpm
- Motor Shaft Rotation
- Clockwise
- Material
- Steel
- Max. Air Pressure
- 90 psi
Description
The standard pneumatic vane motors M25-180-KL-ATEX is compact in design, light in weight, lubrication free, have Keyed shaft shaft spindle It is suitable for building using handheld machines or any industrial equipment. This non-reversible air motor delivers a maximum power of 250 W (0.35 hp), with a maximum torque of 18 Nm (17,6 ft.lbs) and 180 rpm free speed
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.