Jitterbug Air Sander, Orbital Sander Paint Prep Wood Surfaces
- Mfr # M569DB
- Zoro # G023311265
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 in
Variable Speed
Yes
Min. Hose Size
3/8 in
Case Included
No
Air Pressure (PSI)
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M569DB
- Zoro #
- G023311265
- UPC #
- 39564505690
- Country of Origin
- China
- Item
- Air Sander-Jitterbug
- Air Inlet
- 1/4 in
- Variable Speed
- Yes
- Case Included
- No
- Air Pressure (PSI)
- 90 psi
- Power Source
- Air
- Type
- Jitterbug
- Orbital Action
- No
- Max SPM
- 7000
- Average CFM
- 6
- Sander Type
- Jitterbug
- Color
- Black
- Handle Type
- Palm
Dimensions
- Min. Hose Size
- 3/8 in
- Pad Diameter (in)
- 6.75 in
Description
The Performance Tool M569DB Jitterbug Air Sander is the perfect tool for any sanding task with its smooth finish and low vibration. Its balanced ball bearing design ensures longer life and comfortable use. The contoured palm grip with rubber over-molding provides a comfortable and secure grip during use, reducing hand fatigue and improving precision. With a built-in air regulator, this air sander allows for precise speed control, giving you the power to tackle any sanding project with ease. Useful for general sanding, paint preparation, and smoothing both rough and smooth wood surfaces, the Performance Tool M569DB Jitterbug Air Sander uses standard 3-3/4-Inch x 9-Inch sandpaper and is perfect for any DIY project.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.