Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air-Powered Drill, 1/4 in, Keyed
- Mfr # CP1117P32
- Zoro # G725074246
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Free Speed
3,200 RPM
Application
Industrial
Overall Length
8 21/32 in
Tool Weight
3.17 lb
Vibration Level
2.5 m/sq sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP1117P32
- Zoro #
- G725074246
- UPC #
- 015451781361
- Country of Origin
- Taiwan, Province of China
- Free Speed
- 3,200 RPM
- Application
- Industrial
- Tool Weight
- 3.17 lb
- Vibration Level
- 2.5 m/sq sec
- Tool Life
- Long Lasting
- Tool Series
- CP1117
- Handle Type
- Pistol-Grip
- Air Consumption
- 29 cfm
- Reversible
- No
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Power Source
- Air-Powered
- Variable Speed
- Yes
- Throttle Type
- Trigger
- Air Pressure
- 90 psi
- Torque - Maximum
- 4 ft-lb
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Noise Level
- 94 dBA
- Horsepower
- 1.01 hp
- Item
- Air-Powered Drill
- Torque - Minimum
- 3 ft-lb
Dimensions
- Overall Length
- 8 21/32 in
- Air Inlet Connection Size
- 1/4 in
- Overall Width
- 2 5/16 in
- Chuck Size
- 3/8 in
- Overall Height
- 5 13/16 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 3,200 RPM, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Overall Length 8 21/32 in, Tool Weight 3.17 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.