Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Powered Drill, 1/4 in, NPT, Keyed

  • Mfr # CP9286C

  • Zoro # G211420274


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPTF
Free Speed
600 RPM
Overall Length
9 13/16 in
Reversible
No
Taper Size
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9286C
Zoro #
G211420274
UPC #
015451777487
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 13/16 in
Taper Size
Not Rated
Chuck Size
1/2 in
Right Angle Length
9 4/5 in
Overall Width
2 in
Overall Height
5 9/10 in

Details

Item
Drill, Keyed Chuck, Pistol Grip
Air Inlet
1/4 in NPTF
Free Speed
600 RPM
Reversible
No
Air Pressure
91 psi
Power Source
Pneumatic Drill
Vibration Level
2.5 m/sq sec
Exhaust Location
Handle
Handle Material
Thermoplastic Rubber
Tool Weight
3.28 lb
Application
Drilling, Hole Sawing, Honing, Reaming
Explosive Environment Rated
No
Includes
Air Drill, Keyed Chuck
Air Consumption
23 cfm
Drilling Capacity in Masonry
1/2 in
Series
CP7300; CP928X; CP978X; CP979X
Horsepower
0.48 hp
Variable Speed
No
Number of Speed Settings
1
Throttle Type
Trigger
Bearing Design
Ball
Drilling Capacity in Cast Iron
1/2 in
Min. Torque
16.2 ft-lb
Chuck Material
Metal
Drilling Capacity in Steel
1/2 in
Max. Torque
16.2 ft-lb
Handle Type
Pistol
Housing Material
Aluminum, Composite
Noise Level
95 1/5 dBA
Drilling Capacity in Wood
1/2 in
Drill Chuck Type
Keyed
Duty Rating
General Duty
Drilling Capacity in Aluminum
1/2 in

Description

Air-Powered Drill, Free Speed 600 RPM, Handle Material Thermoplastic Rubber (TPR), Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Composite, Gear Train Not Applicable, Overall Length 9 27/32 in, Right Angle Length 9 13/16 in, Tool Weight 3.28 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.