
Air Ratchet, 3/8" Drive, Heavy Duty, 27 ft/lbs Max Torque, Short Body, 5" Long, with Rubber Grip (Discontinued)
- Mfr # 6151919427
- Zoro # G802713945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6151919427
Zoro #
G802713945
UPC #
15451652111
Country of Origin
Unknown
Dimensions
Length
5.1"
Square Drive Size
3/8"
Details
Torque Range
5-27 ft.lbs
Average CFM @ 15 Second Run Time
3 cfm
Required Pressure
93 dBa
Air Inlet
0.25 "
Min. Hose
3/8"
CFM @ Full Load
12 cfm
Features
Operator productivity with socket release; Most powerful of its class; Compact and lightweight; 1/4" Mini ratchet; Quick socket release button; High power: 27 ft.lbs (35 Nm); One of the smallest ratchets only 5.1" (130mm) long
Vibration K
1.5 m/s (ISO-28927-2)
Free speed
270 rpm
Max torque
35 Nm
Noise level
82 dBa
Vibration
5 m/s (ISO-28927-2)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.