Shop CHICAGO PNEUMATIC

AirDiscSander, 1/2in, NPT, RightAngle

  • Mfr # CP3750-085AB
  • Zoro # G905938344

product price: 
$
1,152.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
Required Pressure
90 psi
Handle Material
Aluminum
Air Inlet
1/2 in NPT
Tool Weight
5.07 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP3750-085AB
Zoro #
G905938344
UPC #
015451791339
Country of Origin
Japan
Item
Air Disc Sander
Duty
Medium
Required Pressure
90 psi
Handle Material
Aluminum
Air Inlet
1/2 in NPT
Tool Weight
5.07 lb
Throttle
Lever
Includes
Spindle Lock Button
Housing Material
Aluminum
Grip Type
Right Angle with Side Handle
Abrasive Mount Type
Threaded Shank
Maximum Disc Speed
8,500 RPM
Tool Series
CP3750
Sound Level (dB)
86 dBA
Average Flow Rate
38 cfm
Features
Swiveling Air Inlet, Vibration Damping Side Handle
Air Inlet Type
NPT
Standards
CE
Horsepower
2.2 hp
Vibration Level
2.5 m/sq sec
Product Type
Air Angle Sander
Air Consumption
38 cfm
Vacuum Type
Non-Vacuum
Exhaust Location
Bottom
Maximum Motor Speed
8,500 RPM
Speed Settings
Fixed
Sound Level
86 dBA
Throttle Type
Lever
Handle Type
Right Angle with Side Handle
Frequency of Use
Maintenance to Light Production
Motor Speed - Maximum
8,500 RPM
Disc Speed - Maximum
8,500 RPM
Tool Life
Long Lasting

Dimensions

Tool Length
12 3/8 in
Air Inlet Size
1/2 in
Minimum Wheel Diameter
7 in
Minimum Hose Size
5/8 in
Spindle Thread Size
5/8"-11
Tool Width
2 5/8 in
Tool Height
3 1/2 in
Maximum Wheel Diameter
7 in
Arbor Hole Size
7 in
Included Pad Sizes
7 in
Overall Height
3 7/16 in
Wheel Diameter - Minimum
7 in
Air Inlet Connection Size
1/2 in
Wheel Diameter - Maximum
7 in
Overall Width
2 11/16 in
Overall Length
12 5/16 in
Hose Size - Minimum
5/8 in
Wire Rope Length
12 5/16 in
Length
12 5/16 in
Fits Chest Size
Swiveling Air Inlet, Vibration Damping Side Handle

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 8,500 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 2.2 hp, Duty Medium, Grip Type Right Angle with Side Handle, Air Consumption 38 cfm, Required Pressure 90 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Minimum Hose Size 5/8 in, Spindle Thread Size 5/8 In.-11

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.