7 in. Horizontal Angle Polisher, Variable Speed, Regulator, Grinding Wheel
- Mfr # M647
- Zoro # G823310659
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Spindle Size
5/8 - 11 UNF
Variable Speed
Yes
Air Inlet
3/8 in
Min. Hose Size
1/2 in
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M647
- Zoro #
- G823310659
- UPC #
- 39564506475
- Country of Origin
- China
- Item
- Air Angle Polisher
- Variable Speed
- Yes
- Air Inlet
- 3/8 in
- Power Source
- Air
- Sander Type
- Angle
- Case Included
- No
- Color
- Black
- Air Pressure (PSI)
- 90 psi
- Max RPM
- 2500
- Type
- Angle
- Orbital Action
- Yes
- Average CFM
- 5
Dimensions
- Spindle Size
- 5/8 - 11 UNF
- Min. Hose Size
- 1/2 in
- Pad Diameter (in)
- 7 in
Description
Performance Tool M647 7-Inch horizontal angle polisher for use when you need to do general polishing and buffing. The side handle mounts on either side for left or right hand operation and the spindle thread is 5/8-Inch.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.