Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 31,000 rpm, 1/2 HP
Mfr # CP3019-31
Zoro # G4141159
product price:Â $641.24
/ea
Free Shipping & Returns
Key Features
Overall Length
6 5/8 in
Air Inlet
1/4 in
Horsepower
1 hp
Free Speed
31,000 rpm
Max. Speed
31,000 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP3019-31
Zoro #
G4141159
UPC #
015451686062
Country of Origin
Hungary
Dimensions
Overall Length
6 5/8 in
Min. Hose Size
5/16 in
Collet Size
1/4 in
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Max. Speed 31,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lever, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.