Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP

  • Mfr # CP3019-40

  • Zoro # G4141140


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 5/8 in
Air Inlet
1/4 in
Horsepower
1 hp
Free Speed
40,000 rpm
Max. Speed
40,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3019-40
Zoro #
G4141140
UPC #
015451686079
Country of Origin
Hungary

Dimensions

Overall Length
6 5/8 in
Min. Hose Size
5/16 in
Collet Size
1/4 in

Details

Item
Air Angle Die Grinder
Air Inlet
1/4 in
Horsepower
1 hp
Free Speed
40,000 rpm
Max. Speed
40,000 RPM
Grinder Type
Angle
Collet
1/4"
Duty
Heavy Duty
Throttle
Safety Lever
CFM @ Full Load
22.048
Handle Material
Composite
Grinder Orientation
Angle
Tool Weight
0.8 lb
Vibration Level
2.5 m/sq sec
Exhaust Location
Rear
Series
CP3019 Series
Air Pressure
90 psi
Air Consumption
22 cfm
Features
High Performance
Switch Type
Safety Lever
Standards
EN ISO 11148-9:2012
Safety Features
Safety Lever
Power Source
Air Powered

Description

Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Max. Speed 40,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.