Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp
Mfr # CP3850-77AB7V
Zoro # G6935074
product price:Â $1,703.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 3/8 in
Air Inlet
1/2 in NPT Female
Horsepower
2.8 hp
Free Speed
7,700 RPM
Max. Speed
7,700 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP3850-77AB7V
Zoro #
G6935074
UPC #
015451699864
Country of Origin
Hungary
Dimensions
Overall Length
13 3/8 in
Min. Hose Size
5/8 in
Air Inlet Connection Size
1/2 in
Wheel Diameter
7 in
Spindle Thread Size
5/8"-11
Description
Air Angle Grinder, Wheel Diameter 7 in, Horsepower 2.8 hp, For Wheel Type Type 27, Max. Speed 7,700 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Extended Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.