Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.6 hp

  • Mfr # CP854E

  • Zoro # G4141658


product price: $397.30
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Air Inlet
1/4 in
Horsepower
0.6 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP854E
Zoro #
G4141658
UPC #
015451030889
Country of Origin
Japan

Dimensions

Overall Length
9 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Air Inlet
1/4 in
Horsepower
0.6 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Angle
Grinder Orientation
Angle
Lever Type
Safety
Housing Material
Aluminum
CFM @ Full Load
16.0
Duty
General
Tool Weight
3.7 lb
Switch Type
Safety Lever
Air Consumption
16 cfm
Vibration Level
4.9 m/sq sec
Power Source
Air Powered

Description

Angle Grinder, Wheel Diameter 5 in, Horsepower 0.6 hp, Max. Speed 12,000 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Lever Type Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.