Angle Angle Grinder, 3/8 in Air Inlet, General, 7,500 rpm, 1.1 HP

  • Mfr # CP9123

  • Zoro # G3297187


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 3/8 in
Air Inlet
3/8 in
Horsepower
1.1 hp
Free Speed
7,500 rpm
Max. Speed
7,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9123
Zoro #
G3297187
UPC #
015451564407
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 3/8 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
3/8 in
Wheel Diameter
7 in
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinder
Air Inlet
3/8 in
Horsepower
1.1 hp
Free Speed
7,500 rpm
Max. Speed
7,500 RPM
Grinder Type
Angle
Handle Material
Rubber Grip
Duty
General
Housing Material
Aluminum
Grinder Orientation
Angle
CFM @ Full Load
40.0
Tool Weight
7.5 lb
Power Source
Air Powered
Air Consumption
24 cfm
Vibration Level
1.3 m/sq sec

Description

Angle Grinder, Wheel Diameter 7 in, Horsepower 1.1 hp, Max. Speed 7,500 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.