This item is Discontinued.

Chicago Pneumatic Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 12,000 RPM, 2.3 hp CP3650-120AB5VK

Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 12,000 RPM, 2.3 hp (Discontinued)

  • Mfr # CP3650-120AB5VK
  • Zoro # G4141667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP3650-120AB5VK
Zoro #
G4141667
UPC #
015451701086
Country of Origin
Hungary

Dimensions

Overall Length
9 3/8 in
Wheel Dia.
5 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
3/8 in
Spindle Thread Size
5/8"-11
Wheel Diameter
5 in

Details

Item
Angle Grinder
Air Inlet
3/8 in
Horsepower
2.4 hp
Max. Speed
12,000 RPM
Throttle
Button
CFM @ Full Load
68.0
Grinder Type
Angle
HP
2.3 hp
Duty
Heavy Duty
Lever Type
Safety
Free Speed
12,000 RPM
Grinder Orientation
Angle
Tool Weight
4.2 lb
Power Source
Air Powered
Air Consumption
68 cfm
Vibration Level
4.5 m/sq sec
Switch Type
Safety Lever

Description

Angle Grinder, Wheel Diameter 5 in, Horsepower 2.4 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.