Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.54 hp

  • Mfr # CP3030-424R
  • Zoro # G7253373
product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 13/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
24,000 RPM
Max. Speed
24,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3030-424R
Zoro #
G7253373
UPC #
015451688028
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 13/16 in
Min. Hose Size
3/8 in
Right Angle Length
4 7/16 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
6 13/16 in
Length
6 13/16 in
Fits Chest Size
Easy maintenance, High precision, Lightweight and Ergonomic

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
24,000 RPM
Max. Speed
24,000 RPM
Grinder Type
Right Angle
Includes
Wrenches
Collet
1/4 in
Bearing Type
Ball
Average CFM @ 15 Second Run Time
5.8
Throttle
Safety Lever
CFM @ Full Load
23.3
Handle Material
Composite
Duty
Heavy Duty
Variable Speed
Yes
Characteristics
Compact, Ergonomic, Gearless, Lightweight
Grinder Orientation
7 Degree Angle
Tool Weight
1.82 lb
Standards
ISO-28927-12
Features
Easy maintenance, High precision, Lightweight and Ergonomic
Application
Ideal for Smoothing Rough Surfaces on the Face of a Workpiece, Use in Metal Fabrication Applications With Either Carbide Burs or Mounted Grinding Stones
Series
CP3030-R Series
Accessory Free Tool Change
No
Switch Location
Top
Tool Style
Right Angle
Air Pressure
90 psi
Air Inlet Type
NPT
Power Source
Air Powered
Vibration Level
2.5 m/sq sec
Exhaust Location
Rear
Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip
Safety Features
Safety Lever
Air Consumption
23 cfm
Switch Type
Safety Lever
Minimum Speed
24,000 RPM
Air Inlet Gender
Female
Tool Series
CP3030-R
Tool Life
Long Lasting
Speed - Minimum
24,000 RPM
Speed - Maximum
24,000 RPM
Robot Mounting Components Included
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation 7 Degree Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 24,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews