Chisel, Flat, 0.125" Hex, 1-1/2" L
- Mfr # P054184
- Zoro # G623942876
product price:Â
$
57.39
/ea
Key Features
Shank Shape
Hex
Compatible Product Type
Engraving Pen
Shank Size
0.1 in
Tip Width
1/8 in
Point Type
Flat Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P054184
- Zoro #
- G623942876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Shank Shape
- Hex
- Compatible Product Type
- Engraving Pen
- Point Type
- Flat Chisel
- Compatible Manufacturer Part Number
- CP9361, CP9361-1
- Shank Design
- Rectangular
- Chisel Scaler Style
- Flat
- Cutting Application
- Chisel Off Bolt Heads, Clean Welds, Metal Cutting, Remove Scale, Scrape Off Paint
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shank Size
- 0.1 in
- Tip Width
- 1/8 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 0.1 in, Shank Design Rectangular, Overall Length 1 1/2 in, Traction Material Alloy Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chisel Off Bolt Heads, Clean Welds, Metal Cutting, Remove Scale, Scrape Off Paint, Maximum Drilling Depth 1 9/16 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.