Shop MAYHEW TOOLS
See all product information
Create Account
Tool Set
- Mfr # 37326
- Zoro # G023933566
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Includes
Pneumatic Cold Chisel, Pneumatic Hammer, Pneumatic Rivet/Bolt Cutter, Pneumatic Taper Punch
Cutting Application
Chisel Off Bolt Heads, Scraping, Chipping
Shank Size
0.498 in
Overall Length
4 in, 6 in, 7 1/2 in
Shank Design
B1/Cleco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37326
- Zoro #
- G023933566
- UPC #
- 045256373263
- Country of Origin
- United States
Dimensions
- Shank Size
- 0.498 in
- Overall Length
- 4 in, 6 in, 7 1/2 in
- Wire Rope Length
- 4 in, 6 in, 7 1/2 in
- Length
- 4 in, 6 in, 7 1/2 in
Details
- Item
- Tool Set
- Includes
- Pneumatic Cold Chisel, Pneumatic Hammer, Pneumatic Rivet/Bolt Cutter, Pneumatic Taper Punch
- Cutting Application
- Chisel Off Bolt Heads, Scraping, Chipping
- Shank Design
- B1/Cleco
- Compatible Product Type
- Universal
- Shank Shape
- Round
- Compatible Manufacturer Part Number
- Universal
- Material
- Alloy Steel
- Collar Type
- Round
- Chisel Scaler Style
- B1/Cleco
- Shell Material
- Alloy Steel
Description
Tool Set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.