Cordless Impact Wrench 3/4 Inch Kit
- Mfr # CP8860KNA
- Zoro # G023300290
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Handle Type
Pistol
Drive Type
Square
Color
Black, Red
Starting System
Trigger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP8860KNA
- Zoro #
- G023300290
- UPC #
- 15451808341
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
Details
- Handle Type
- Pistol
- Drive Type
- Square
- Item
- Cordless Wrench
- Color
- Black, Red
- Starting System
- Trigger
Description
CP8860 is a 3/4 indrive compact, cordless battery powered impact wrench designed for Heavy Truck and Bus, Vehicle Service, and MRO applications. Featuring 4 forward speed modes and an 18V, 5.0 Ah battery, the CP8860 consistently delivers more than 1,100 Nm (800 ft/lb) of max torque. CP8860 kits include the bare tool, 2 batteries, a charger, and a soft carrying case.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.