CPT7200S Mini Random Orbital Sander Kit
- Mfr # CPT7200S
- Zoro # G604062913
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Average CFM @ 15 Second Run Time
10.5 cfm
CFM @ Full Load
21 cfm
Features
Min. hose size
3/8"
Noise level
86.2 dBa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPT7200S
- Zoro #
- G604062913
- UPC #
- 15451528164
- Country of Origin
- China
Dimensions
- Min. hose size
- 3/8"
- Orbit diameter
- 2 1/2"
Details
- Average CFM @ 15 Second Run Time
- 10.5 cfm
- CFM @ Full Load
- 21 cfm
- Features
- Noise level
- 86.2 dBa
- Vibration (ISO-28927-3)
- 5.9 m/s
- Pad type
- H&L
- Spindle thread
- 1/4"-20 UNC
- Free speed air consumption
- 9912 l/s
- Sound Power
- 97.2 dBa
- Vibration K (ISO-28927-3)
- 2 m/s
- Vibration (ISO-8662-8)
- 7.1 m/s
- Pad type Hook & Loop
- yes
- Free speed
- 15000 rpm
Description
Features and Benefits: Compact and lightweight for easy access in tight areas Rubber molded palm grip for added comfort Adjustable speed regulator to match the speed to the job Two-finger throttle for easier control and less fatigue Silenced handle exhaust directs air away from work areaKit includes mini random orbital sander (1) 2" and 3" backing pads (10) 2" 320 400 and 600 grit sand paper (10) 3" 320 400 and 600 grit sand paper and spindle key packed in a heavy duty carrying case. Free speed: 15 000 RPM; average air consumption: 10.5 cfm; air inlet thread: 1/4" NPTF; minimum hose size: 3/8"; sound dBA: 86; weight: 1.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.